Welcome to Würth Netherlands For trade customers only
VS COR FLEX corner cabinet slide-out fitting set
VS COR FLEX corner cabinet slide-out fitting set - 1
VS COR FLEX corner cabinet slide-out fitting set - 2
VS COR FLEX corner cabinet slide-out fitting set - 3
VS COR FLEX corner cabinet slide-out fitting set - 4
VS COR FLEX corner cabinet slide-out fitting set - 5
VS COR FLEX corner cabinet slide-out fitting set - 6
VS COR FLEX corner cabinet slide-out fitting set - 7
VS COR FLEX corner cabinet slide-out fitting set - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS COR FLEX corner cabinet slide-out fitting set

For cabinet widths from 900 to 1,200 mm

See product details

Available in 11 versions
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
Installation advantages:


  • No measuring necessary during installation thanks to the supplied installation template

  • Metal fitting can be mounted on the left or right

  • The frame is attached to the cabinet base with just a few screws, which makes installation very easy

  • Can be retrofitted in corner cabinets at any time without having to remove the worktop


Usage advantages:


  • Optimal access to all of the cabinet contents

  • With integrated damping and self-retracting mechanism in both extensions

  • Specified movement prevents accidental closing and possible damage to adjacent cabinets
Notice

Delivery time approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!