For detailed information, other images and documents, please select individual articles from the following table.
Corner unit pivot fittings CORNERSTONE
With 2/4 semi-circular shelves
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Simple and tool-free assembly of storage elements on standpipe
- Tool-free height adjustment of shelves
- Upper shelf can be closed with the door by means of a bumper roller
- Lower base can be automatically extended using a driver as an option
Specified dimensions not binding. Subject to technical changes!
The fitting is intended to be mounted on a middle post. If a blind front is mounted instead of a middle post, the blind front mounting, art. no. 0683730406 is required.
It is not included in the scope of delivery of the fitting and must be ordered separately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!