Welcome to Würth Netherlands For trade customers only
Core drill DS 180-P
Core drill DS 180-P - 1
Core drill DS 180-P - 2
Core drill DS 180-P - 3
Core drill DS 180-P - 4
Core drill DS 180-P - 5
Core drill DS 180-P - 6
Core drill DS 180-P - 7
Core drill DS 180-P - 8

For detailed information, other images and documents, please select individual articles from the following table.

Core drill DS 180-P

Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry

See product details

Available in 1 version
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
  • The aluminium body with pistol grip ensures optimum weight distribution for horizontal drilling by hand

  • Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication

  • The soft start function cuts the speed in half for 10 seconds, making drilling into surfaces much easier

  • Personal safety is ensured by the integrated PRCD-S circuit breaker

  • Various drill bit mounts can be used because the machine spindle has a combined tool chuck with ½-in female and 1 ¼-in male threads

  • Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator

  • Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload

  • The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the motor switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.