The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless application gun AKP 18-600 M-CUBE
Powerful 18 V application gun developed by Würth to meet the needs of tradespeople.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Durable metal gearbox and overload protection
Avoids motor blockages with hardened material.
Easier to use with conversion set
Suitable for 400-ml and 600-ml bags. With the pressure plate art. 5700202004 cartridges can also be processed. The conversion set means that the tube can be shortened for improved convenience.
Automatic decoupling of the push rod
Prevents dripping by momentarily decoupling the push rod after the trigger is released, thus ensuring a clean finish for each bead.
Speed control for the optimum application speed even with highly viscous media
The speed adjustment wheel, sensitive trigger and high application power enable even highly viscous media to be applied easily, cleanly and precisely.
Suitable for medium- to high-viscosity adhesives and sealants from 310-ml cartridges and 400-ml and 600-ml bags. Ideal for window adhesive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!