Welcome to Würth Netherlands For trade customers only
High-power cordless LED head lamp WH5HR
High-power cordless LED head lamp WH5HR - 1
High-power cordless LED head lamp WH5HR - 2
High-power cordless LED head lamp WH5HR - 3
High-power cordless LED head lamp WH5HR - 4
High-power cordless LED head lamp WH5HR - 5
High-power cordless LED head lamp WH5HR - 6
High-power cordless LED head lamp WH5HR - 7
High-power cordless LED head lamp WH5HR - 8
High-power cordless LED head lamp WH5HR - 9
High-power cordless LED head lamp WH5HR - 10
High-power cordless LED head lamp WH5HR - 11
High-power cordless LED head lamp WH5HR - 12

For detailed information, other images and documents, please select individual articles from the following table.

High-power cordless LED head lamp WH5HR

With 800 lumens, digital focus, rear cartridge (perfectly balanced) - robust for precise lighting during use

See product details

Available in 1 version
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
  • Ultra-robust design - fibreglass-reinforced polyamide housing (PA6GF30)

  • Digital focus (2 separate lenses) - precise control and rapid light pattern adjustment with no moving parts - spotlight for focused long-range beam, low beam for wide distribution of light or both simultaneously

  • Five light modes - spot power (800 lumens), spot mid/low power (400/150 lumens), flood power (100 lumens) and flood low power (40 lumens)

  • Charging cable with USB-A/USB-C adapter

  • 4x red LED in battery cartridge at rear
    (charge/remaining capacity indicator, constant light, flashing light)

  • Dual front switch

  • Deactivation function - lamp can be prevented from switching on unintentionally

  • Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced

  • Hard gold plated contacts provide optimal protection against corrosion

  • Uniform short-range beam (defocused) and concentrated long-range beam (focused)

  • High degree of protection

  • Swivelling lamp head

  • Rubber lining on headband ensures firm grip on construction helmets


Scope of delivery: WH5FR, li-ion rechargeable battery type 18650, belt bag, USB-A/USB-C charging cable

Notice

USB-A/USB-C charging cable not strictly necessary. Lamp can also be charged directly from a USB-C port.

Application area