For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED head lamp I-MATCH 3
Daylight lamp - colour temperature can be switched from 2500 Kelvin for light surfaces up to 6500 Kelvin for dark surfaces (5 different colour temperatures)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Sensor function - lamp can be switched on or off by moving a hand in front of the sensor
- Continuous dimming from 10 % (25 lumens) to 100 % (250 lumens)
- Wide beam (120° horizontal, 60° vertical) - the wearer's entire field of view is evenly illuminated
- COB-LED technology
- Lithium-ion battery technology
- For vehicle detailing and colour matching
- For inspecting paint surfaces after polishing: sanding marks, polish holograms, scratches and dents are made easily visible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!