For detailed information, other images and documents, please select individual articles from the following table.
Copper brazing solder no. 94 DIN EN 1044, ISO 3677, B-Cu94P
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.
- Working temperature: 730°C
- Melting range: 710-880°C
Solder does not contain flux.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!