Welcome to Würth Netherlands For trade customers only
EASYLUX 24 V-2 control module
EASYLUX 24 V-2 control module - 1
EASYLUX 24 V-2 control module - 2
EASYLUX 24 V-2 control module - 3
EASYLUX 24 V-2 control module - 4

For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX 24 V-2 control module

For controlling 24 V LED lights on one channel with remote control

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • For connection to the EASYLUX LED transformer, directly or with connecting cable

  • With four outputs for 24 V LED lights with the WPS-24 push-fit system

  • The connected LED lights may be switched on and off and dimmed using an additional remote control

  • Individually adjustable colour temperature for multicolour LED lights

  • High flexibility with the optional remote control: Several EASYLUX 24 V-2 modules can be taught in and controlled either together or split into up to four different channels

  • Compatible with smart home systems equipped with ZigBee wireless standard