Welcome to Würth Netherlands For trade customers only
EASYLUX 24 V-1 control module
EASYLUX 24 V-1 control module - 1
EASYLUX 24 V-1 control module - 2
EASYLUX 24 V-1 control module - 3
EASYLUX 24 V-1 control module - 4

For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX 24 V-1 control module

For controlling 24 V LED lights with wired and wireless switches

See product details

Available in 1 version
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
  • For connection to the EASYLUX LED transformer, directly or with connecting cable

  • With six outputs for 24 V LED lights with the WPS-24 push-fit system

  • With three inputs for wired switches with the WPS-WS push-fit system


Suitable for the following switches and sensors:


  • EASYLUX wired IR/door contact switch

  • EASYLUX wired PIR sensor

  • EASYLUX wired CAP sensor

  • EASYLUX wired pushbutton switch

  • EASYLUX wireless IR sensor

  • EASYLUX wireless door contact switch

  • EASYLUX wireless motion detector


Switch functions:


  • Group switching: Any wired or wireless switch/sensor can control two LED light outputs, i.e. each light group is switched and dimmed via the corresponding switch or sensor

  • OR circuit for door contact switches or motion detectors: All lighting groups are switched together, regardless of which sensor is actuated. If multiple switches/sensors are activated one after the other, the light groups remain active. The light groups are not switched off until all sensors are deactivated again

  • Cross-connect circuit for IR sensor: Each of the connected switches/sensors switches and dims all connected lights


Other functions:


  • For multicolour lamps, the colour temperature can be preset on the module (2,700 K, 3,000 K, 4,000 K and 6,500 K)

  • Adjustable OFF timer from 10 seconds to 10 minutes for motion detection

  • Adjustable OFF timer from 10 minutes to no time limit for door contact switches