For detailed information, other images and documents, please select individual articles from the following table.
SM 10 furniture connector
High-quality connector from the S series. The same clamping dimension as the cam lock connector. The real mini of connectors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Complete system made of steel, with zinc-plated surface
Housing dia. 10 mm, bolts dia. 7 mm
Stable drive with SW 3 hexagon socket
Simple and easy to install; option for overhead installation too
Long tightening distance of 3.5 mm
Tolerates tolerances
Vibration-resistant
Dimensions subject to change. Subject to technical changes.
Designer furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!