Welcome to Würth Netherlands For trade customers only
Lead alternative WÜTOP® FormFlash
Lead alternative WÜTOP<SUP>® </SUP>FormFlash - 1
Lead alternative WÜTOP<SUP>® </SUP>FormFlash - 2
Lead alternative WÜTOP<SUP>® </SUP>FormFlash - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lead alternative WÜTOP® FormFlash

Durable and versatile lead replacement, made from exceptionally high quality SBS bitumen and equipped with expanded metal reinforcement. An alternative to lead in applications where lead would traditionally be used, such as flashing walls, chimneys and roof tiles

See product details

Available in 2 versions
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
Hardly distinguishable from lead


The fine-grained grey slate finish of the bitumen ensures that WÜTOP FormFlash is hardly distinguishable from lead



50 % lighter, faster and highly flexible


The SBS bitumen is as much as 50 percent lighter than lead, can be processed at longer lengths and is very flexible. This makes it light, fast and easy to process



Fusible


Since the back is a bituminous layer, WÜTOP FormFlash bonds with the roof pan below when heated. Will not melt at temperatures below 100ºC



Environmentally friendly


Environmentally friendly and durable material that is an alternative to lead for flashing chimneys, roof transitions, dormers etc.



Not prone to theft



UV-resistant

NoticeFormFlash must not come into contact with lead or copper. Indirect contact, such as contact with water leaking from lead or copper drains, must also be avoided.