For detailed information, other images and documents, please select individual articles from the following table.
Lead alternative WÜTOP® FormFlex
Universal EPDM lead replacement. Fully glued for establishing connections to walls, chimneys and tiles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High durability and resistance to mechanical damage
The smooth surface reduces dust and contamination. Thanks to the elastic aluminium reinforcement, the lead replacement is easy to shape
Highly adhesive full bonding
The highly adhesive butyl layer, fitted with a 2 piece silicone protective film, ensures an immediate strong bond, eliminating the need for heating and other bonding agents
Fast processing
Easy and fast manual installation and modelling at long lengths (we recommend a pressure roller) thanks to the high degree of stretch in both directions and a cover sheet with a slit. This allows up to 2x faster processing than lead with significantly easier handling due to the lower weight
Environmentally friendly
Environmentally friendly and durable material that is an alternative to lead for flashing chimneys, roof transitions, dormers etc.
Not prone to theft
UV-resistant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!