For detailed information, other images and documents, please select individual articles from the following table.
Connector plate W7 compact system
The base rail clips into this plate, extending and allowing the rail to pass through
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Connector base suitable for the W7 system
- 190 mm long, for connecting/extending the base rail
Easy to install
- Can be used in both portrait and landscape setups
Aluminium
- Light in weight
High-quality anodising
- Oxide layer applied to the material to prevent corrosion
Part of the W7 system, which is suitable for flat-roof setups. Only to be used in combination with other parts from the W7 system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!