For detailed information, other images and documents, please select individual articles from the following table.
Connection sleeve for ETS 150/hollow drill bit
Electrically conductive tool sleeve with air leakage valve
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The suction power can be adjusted directly on the power tool using the secondary air regulator
- Easy attachment to the suction hose with the convenient clip connection
- The connection sleeve can be connected to all ISS series vacuum cleaners using the clip connection
- Suitable for ETS 150-5.0-E POWER, Würth Plus Quadro-L hollow drill bit, Würth Max Quadro-L hollow drill bit, Würth Single Plus Quadro-L hollow drill bit, Würth Single Max Quadro-L hollow drill bit, adapter for Würth Plus QL hollow drill bit and adapter for Würth Max QL hollow drill bit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!