Welcome to Würth Netherlands For trade customers only
90° connection piece for hard-to-reach lubrication and manifold points
90° connection piece for hard-to-reach lubrication and manifold points - 1
90° connection piece for hard-to-reach lubrication and manifold points - 2

For detailed information, other images and documents, please select individual articles from the following table.

90° connection piece for hard-to-reach lubrication and manifold points

See product details

Available in 2 versions
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
Notice

On central low-viscosity grease lubrication units:


Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.



On central grease lubrication units:


Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.