Welcome to Würth Netherlands For trade customers only
Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short
Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short - 1
Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short - 2
Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short - 3
Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short - 4
Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short - 5
Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short - 6

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink assortment 6 pieces. Yellow/blue-ring HSS bit 90° short

Particularly well-suited for machining conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics) with hand-held machines. Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised geometry for hand-guided use


Less effort required, improved countersinking quality and chip removal compared to conventional conical countersinks



Standardised 1/4 inch hexagon shank


  • No slipping in the drill chuck, fits bit holders

  • Quick change between countersinking/screwing


Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening