Welcome to Würth Netherlands For trade customers only
TiN 90° countersink DIN 335C
TiN 90° countersink DIN 335C - 1
TiN 90° countersink DIN 335C - 2

For detailed information, other images and documents, please select individual articles from the following table.

TiN 90° countersink DIN 335C

Significantly improved performance when processing conventional steels and cast iron compared to blue ring.

See product details

Available in 8 versions
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
Up to 30 % faster cutting speeds and 2-4x longer service life compared to blue ring


TiN coating



Burr- and chatter-free countersinking and deburring


Precision conical countersink with three cutting edges, precision-ground



Optimised flute geometry


Excellent chip formation and removal



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable