Welcome to Würth Netherlands For trade customers only
EU+ HSCo 90° countersink DIN 335 C
EU+ HSCo 90° countersink DIN 335 C - 1
EU+ HSCo 90° countersink DIN 335 C - 2
EU+ HSCo 90° countersink DIN 335 C - 3
EU+ HSCo 90° countersink DIN 335 C - 4
EU+ HSCo 90° countersink DIN 335 C - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EU+ HSCo 90° countersink DIN 335 C

The all-rounder with extremely uneven pitch (EU) and additional relief grinding exclusively available from Würth for perfect countersinking.

See product details

Available in 10 versions
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
Extremely uneven pitch


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Maximum smoothness in all materials

  • Higher cutting values possible


Exclusive, extra radial relief


  • Up to 3x faster than conventional countersinks

  • Up to 2x more countersinking than conventional countersinks

  • Significantly less effort when used with hand-held drills

  • Deeper countersinking possible


For universal use


Thanks to special tip geometry and HSCo cutting material, offers the best performance in the machining of almost all materials and applications



Three-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Sustainable product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze