For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw W-BS/S type ST-6 as a stair bolt With connecting thread
Ideal for fastening pipe clamps or spacer sleeves, zinc-plated steel
Register now and access more than 125,000 products





Variants
Register now and access more than 125,000 products
- For anchorage in concrete and masonry
- Extremely flexible application thanks to up to three effective anchorage depths
- With metric connection thread for direct fastening of e.g. pipe clamps
- High loads
- Very low spacing and edge distances thanks to very low expansion effect
- Very fast and easy installation, particularly overhead, and immediate load-bearing capacity
- Fastening can be adjusted up to two times after installation (please refer to the installation instructions)
European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:
- Static and quasi-static action (dia. 6)
- Seismic action, performance category C1 (dia. 6, tension load only)
- Fire resistance R30, R60, R90, R120
European Technical Assessment ETA-23/0196 for anchorage in masonry
- Static and quasi-static action (dia. 6)
- Fire resistance R30, R60, R90, R120 (dia. 6)
European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:
- Cracked and uncracked concrete, (dia. 6)
- Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)
- Fire resistance R30, R60, R90, R120
Fire resistance rating when exposed to fire according to the standard temperature time curve in masonry (Mz, KSL, KS) - expert report no 2101/173/18 - 2018
When installing with a tangential impact driver, the recommended maximum nominal torque must be observed. The maximum installation torque specified must be observed when installing the fixtures. When used in masonry, the stone-specific installation data according to ETA-23/0196 must be observed.

Adjustment - subsequent aligning possible




European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:
- Static and quasi-static action (dia. 6)
- Seismic action, performance category C1 (dia. 6, tension load only)
- Fire resistance R30, R60, R90, R120
European Technical Assessment ETA-23/0196 for anchorage in masonry
- Static and quasi-static action (dia. 6)
- Fire resistance R30, R60, R90, R120 (dia. 6)
European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:
- Cracked and uncracked concrete, (dia. 6)
- Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)
- Fire resistance R30, R60, R90, R120
Fire resistance rating when exposed to fire according to the standard temperature time curve in masonry (Mz, KSL, KS) - expert report no 2101/173/18 - 2018
Anchorages in concrete, individual fixing point with approval (dia. 6)
In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)
Anchors in a redundant non-structural system in concrete, with approval:
- In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete, (dia. 6))
- In hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)
Anchorages in masonry with approval (dia. 6):
- In solid calcium silicate block and perforated block
- In solid block masonry brick
With metric connection thread, therefore a highly efficient fastening solution in concrete for numerous applications involving technical building equipment such as in sanitary, air-conditioning and electrical installations or for fixtures that need to be removable
Ideal for fastening medium loads in concrete and light to medium loads in masonry:
- E.g. for fastening pipes, ventilation ducts, cable clamps, suspensions with threaded rods, mounting rails, brackets, metal profiles, brackets for façade or ceiling substructures in pre-positioned installation
- Fastenings subject to seismic activity in earthquake-prone areas (only concrete)
- Fastenings subject to exposure to fire
W-BS/S (galvanised steel) may only be used in dry indoor room conditions
For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!