Welcome to Würth Netherlands For trade customers only
Concrete screw W-BS Compact type I

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS Compact type I

Easy installation with cordless drill. Avoids hitting reinforcement due to very low insertion depth. For concrete, with female thread (M8/M10), for threaded rod suspensions, zinc plated steel

See product details

Available in 1 version
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
  • Quick and easy installation without the need for a tangential impact screwdriver

  • Time and cost-saving assembly

  • Extremely flexible in application (step thread M8/M10)

  • Can be assembled by hand
Proof of Performance
  • ETA-15/0091 for anchors in a redundant non-structural system made from concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020
Notice
  • The W-BS Compact can be mounted by hand

  • If a cordless drill is used for assembly, it is recommended that at least five preliminary tests are performed on location to ensure the correct drill driver setting and to prevent over-tightening of the W-BS Compact. It is recommended that you start with the drill driver's lowest torque setting and increase it if necessary

  • A tangential impact driver must not be used for assembly
Application area
Pipe suspensions with threaded rods/pieces

Create the drill hole

Clean the drill hole

Position anchor

Screw in anchor

  • ETA-15/0091 for anchors in a redundant non-structural system made from concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020