For detailed information, other images and documents, please select individual articles from the following table.
Formwork tape, PVC, smooth
For masking formwork to prevent concrete and moisture leaking from the formwork
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Yellow
- Easy to tear
- Adheres to greasy and other difficult surfaces
- Resistant to water, oils, grease, corrosive chemicals and acids
- Carrier: PVC film
- Total thickness: 130 μm
- Type of adhesive: natural rubber
- Adhesive strength on steel: 1.8 N/cm
- Stretch at breaking: 170 %
- Stretching force: 25 N/cm
- UV resistance: 4 weeks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!