For detailed information, other images and documents, please select individual articles from the following table.
IB anchor
Concrete angle anchor (IBA) for attaching the upper HSB element to the concrete floor without tension.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The IBAs can be used if the HSB elements are positioned before the floor is poured/laid. The IBAs are installed so that they are partially immersed into the floor when poured and the vertical bar is attached to the pre-drilled hole in the HSB element. This allows the floor to settle without applying pressure to the HSB wall. The resulting wind load is transferred to the structure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!