Welcome to Würth Netherlands For trade customers only
Concealed hinge, Nexis Impresso 170
Concealed hinge, Nexis Impresso 170 - 1
Concealed hinge, Nexis Impresso 170 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis Impresso 170

Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal drawers

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • Tool-free cup fastening

  • Opening angle 170°

  • Easy to access furniture, as the doors open out and away from the access area

  • For door thickness up to 26 mm

  • With integrated finger guard, therefore no risk of injury, suitable for children's furniture

  • Low cup depth (11.5 mm), also suitable for thin or profiled doors

  • Compatible with automatic Soft-close systems

Specified dimensions not binding. Subject to technical changes!