Welcome to Würth Netherlands For trade customers only
Concealed beam connector
Concealed beam connector - 1
Concealed beam connector - 2
Concealed beam connector - 3
Concealed beam connector - 4
Concealed beam connector - 5
Concealed beam connector - 6

For detailed information, other images and documents, please select individual articles from the following table.

Concealed beam connector

This innovative concealed beam connector with high load-bearing capacity and low installation depth is ideal for concealed wood/wood connections (visible areas) of secondary beams to main beams or posts

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 4 versions
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
Sloping connections can be constructed at angles of 15° to 165° and gradients of 0° to 55°


  • Screw into the end grain at an angle of 35° using ASSY 5 x 80 mm countersunk head screw with full thread

  • The screw-in angle is determined by the sheet metal guide


  • High load capacity coupled with low installation depth (14 mm)

  • Conical, swallow tail-style geometry for self-centring and gap-free contact pressure

  • High level of possible pre-fabrication in the workshop and easy and quick on-site installation

  • Sheet metal batch hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm)), thickness 3.0 mm, in accordance with EN 10346:2009

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013
Proof of Performance

ETA-09/0301

Notice

It is advisable to use the corresponding milling template set for easy and quick pre-assembly.



Screw into grain-cut timber at an angle of 35°. The screw-in angle is determined by the shape of the tabs.



The transverse tension of the main beam must be verified separately. If necessary, the tension should be made using ASSY plus VG full-thread screws. For loads perpendicular to the secondary beam axis, the transverse tension must also be verified for the secondary beam. If the main beam is subject to torsion, it must be secured against twisting.

Application area
Instructions
Select a template insert
Attach template: The fixing holes are used to attach the template to the beam.
Set the trimming depth of 14 mm
Mill the recess
The upper thrust ring enables a simple and fast milling process without damaging the template.
Mark center of secondary beam.
Place the swallow tail-shaped part of the connector centrally on the previously marked secondary beam and screw in the centring screw first of all. The connector must be mounted flush with the upper edge
Then screw in the remaining screws at a 35° angle.
Fit the connector
into the prepared recess
in the main beam and
screw in the screws.
Hook the secondary beam into main beam from above
Simple mounting thanks tocentering aid.

ETA-09/0301