Compound anchor mortar cartridge W-VD

For detailed information, other images and documents, please select individual articles from the following table.

Compound anchor mortar cartridge W-VD

For compound anchor cartridge systems W-VD (non-cracked concrete)

  • Min./max. processing temperature /conditions: -5 to 35 °C / temperature in the anchorage ground during processing and hardening
  • Shelf life from production/conditions: 18 Month / cool and dry storage area, 5°C to 25°C

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal drill-bit diameter (d 0) Type description Suitable for anchor rod Length Quantity PU
price/PU
5915010080
12 mm W-VD M10 M10 80 mm
10 pcs
5915020175
25 mm W-VD M20 M20 175 mm
10 pcs
5915024210
28 mm W-VD M24 M24 210 mm
5 pcs
5915008080
10 mm W-VD M8 M8 80 mm
10 pcs
5915014095
16 mm W-VD IG M10 M10 IT 95 mm
10 pcs
5915020115
25 mm W-VD IG M16 M16 IT 115 mm
10 pcs
5915012095
14 mm W-VD M12/W-VD IG M8 (without approval) M12, M8 IT 95 mm
10 pcs
5915016095
18 mm W-VD M16/W-VD-IG M12 (without approval) M16, M12 IT 95 mm
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • Individual fastening of non-cracked concrete:

  • W-VD-A anchor rod (with approval) or W-VD-IG female thread anchor (with approval)

  • Compound anchor, cartridge system (pre-mixed mortar quantities in a glass cartridge)

  • Anchor rod is placed while rotating and pushing (rotational movement mixes the two mortar components)

  • The hardened composite mortar seals the drill hole as far as possible

  • Attachment with low expansion pressure allows small axial and edge clearances

  • Anchoring occurs due to combination of mortar, anchor rods and anchoring base. Galvanised steel anchor rod in sizes M8, M10, M12, M16, M20 and M24
Notice

Clean the drill hole: 1x blow out, 1x brush out, 1x blow out, 1x brush out


Insert anchor rod using hammer drill or impact drill in rotation + impact mode.

European Technical Approval ETA-06/0074: Individual fastening + non-cracked concrete (Anchor rod W-VD-A)


Galvanised steel: European Technical Approval ETA-06/0074


Fire resistance: F30, F60, F90, F120: Exposure to fire on one side according to DIN EN 1363-1:1999-10