- Cast-iron block with couplings for applications on construction and earthmoving machinery, enabling attachments to be quickly connected to and disconnected from skid steer loaders and construction and earthmoving machinery. The cartridges feature the same specifications as the FFH series. The decompression functionality allows the circuit to be connected with residual pressure on both sides
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/557400096.jpg)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!