For detailed information, other images and documents, please select individual articles from the following table.
Air-conditioning service unit, commercial vehicles COOLIUS® Y50A for MAN including flushing kit
Powerful and robust air-conditioning service unit with integrated refrigerant analyser for air-conditioning servicing on R1234yf systems tailored to the requirements of MAN
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
COOLIUS® Y50A for MAN
MAN specification
- No likelihood of confusion - specially developed for the use of PAG oil
- Hermetically sealed oil and UV additive containers - no moisture ingress
- Rinsing function integrated in software
- TKR quick-action couplings with safety valves
- Flushing kit included
Smart refrigerant analysis
- Built-in and fully integrated refrigerant analyser
- Triple filter system ensures that no oil enters the analyser lines along with the refrigerant
- Max. 1.5 g of refrigerant is required for the analysis
Legally compliant testing
Nitrogen/forming gas test integrated into device software
Sophisticated documentation
Read out and export data to Excel via USB interface
Clean machine
Automated cleaning of the air-conditioning service unit circuit
No unwanted access
Personalised access can be set up for the device
*****
Flushing kit for COOLIUS series air-conditioning service units
Very simple handling - quick to apply
- Fully automatic flushing in the circuit with liquid refrigerant in the opposite flow direction of the A/C system in the commercial vehicle
- Very high flow rate during flushing and thus highly effective cleaning of the A/C system
- One filter which can be easily replaced after five cycles
Flexible for a wide range of needs
- Can be used for refrigerant R134a and new refrigerant R1234yf
- Can also be used with air-conditioning units with different threaded connections
Scope of delivery
- Service hoses with quick-release safety couplings (length 3 m)
- Vehicle fill level database
- Label for PAG oil and UV additives
- Maintenance book
- Abridged operating instructions (with website link for multilingual operating instructions)
- Device training (online)
- Flushing kit (including adapter for various refrigerants, adapter for different threaded connections, micro filter)
- Cover hood
Ideally suited to air-conditioning servicing with refrigerant R1234yf on commercial vehicles of manufacturer MAN
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!