Welcome to Würth Netherlands For trade customers only
Combination screw tap assortment HSCo SMART STEP 6 pieces
Combination screw tap assortment HSCo SMART STEP 6 pieces - 1
Combination screw tap assortment HSCo SMART STEP 6 pieces - 2
Combination screw tap assortment HSCo SMART STEP 6 pieces - 3
Combination screw tap assortment HSCo SMART STEP 6 pieces - 4
Combination screw tap assortment HSCo SMART STEP 6 pieces - 5
Combination screw tap assortment HSCo SMART STEP 6 pieces - 6
Combination screw tap assortment HSCo SMART STEP 6 pieces - 7
Combination screw tap assortment HSCo SMART STEP 6 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Combination screw tap assortment HSCo SMART STEP 6 pieces

Premium combination screw tap with SMART STEP technology for precise drilling, thread cutting and countersinking/deburring in just one operation, now also for thicker workpieces with a material thickness of up to 2xD and for almost all materials. Available in the ORSY® system cassette.

See product details

Available in 1 version
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
3 in 1 - drilling, thread cutting and countersinking/deburring in just one operation


No tool change required, saves time and costs



SMART STEP technology


  • Work up to 100 % faster than with conventional combination screw taps

  • Optimal centring even when working on curved surfaces

  • Highly precise, circular holes to prepare perfectly for the quality of subsequent thread cutting

  • Energy-efficient drilling


The premium combination screw tap is suitable for thicker workpieces in addition to machining sheet metals


Enables double the depth of drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)



The premium combination screw tap is suitable for almost all materials


SMART STEP technology and HSCo cutting material



Significantly longer service life compared to conventional combination screw taps


SMART STEP technology and HSCo cutting material



Through hole thread true to gauge according to ISO 2 (6H)



Newly developed shank generation with a combination of 3-flat and straight shank with square drive


The 3-flat shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze



Available exclusively from Würth



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Only suitable for through hole threads

  • Countersinks in accordance with DIN 74-1 for countersunk head screws (in accordance with DIN 7991) are not possible.

  • For use in cordless drills as well as on hand-held, pillar and upright drills.

  • Sufficient coolant and lubricant must be added.