Welcome to Würth Netherlands For trade customers only
Combination locking claw
Combination locking claw - 1
Combination locking claw - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combination locking claw

Longitudinally non-positive safety clamp for SML lines and moulded parts in accordance with DIN EN 877 and 19522

See product details

Available in 8 versions
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
  • For single and two-screw connectors

  • For interior pressure loads up to 10 bar for DN 50 – DN 100 (DN 125 – 150 5 bar, DN 200 3 bar)

  • Suitable for all Rapid (except DN 250) connectors and all CV + CE two-screw connectors

  • DN 250 for CV connectors only
Notice

For article numbers 0544007200 and 0544007250 the design features three claw sections