Welcome to Würth Netherlands For trade customers only
Drip pan 1000-l IBC

For detailed information, other images and documents, please select individual articles from the following table.

Drip pan 1000-l IBC

Plastic drip pan for 1000-l IBC

See product details

Available in 1 version
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
Properties


  • A single unit (no seams)

  • Guaranteed leak-proof

  • Including integrated recesses for lifting using forklifts


Material


  • Polyethylene plastic

  • Colour: orange


Features


  • Storage capacity: 1100 litres

  • Load capacity: 2000 kg

  • Dimensions: LxWxH: 1938 mm x 1296 mm x 690 mm