Welcome to Würth Netherlands For trade customers only
Bodywork lever and clip lifter set Two pieces
Bodywork lever and clip lifter set Two pieces - 1
Bodywork lever and clip lifter set Two pieces - 2
Bodywork lever and clip lifter set Two pieces - 3
Bodywork lever and clip lifter set Two pieces - 4
Bodywork lever and clip lifter set Two pieces - 5
Bodywork lever and clip lifter set Two pieces - 6
Bodywork lever and clip lifter set Two pieces - 7
Bodywork lever and clip lifter set Two pieces - 8
Bodywork lever and clip lifter set Two pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

Bodywork lever and clip lifter set Two pieces

Extra-slim lever set for removing and installing clips and interior trim parts

See product details

Available in 1 version
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
  • Extra-slim design

  • Reaches safely into even the smallest gaps

  • Set consists of two parts, allowing it to cover a variety of requirements

  • The low weight of the product makes it easy to handle
Notice
  • Two levers = four options

Type 1 = narrow cone shape + wide wedge shape


Type 2 = fork, 5 mm + 7.5 mm