Welcome to Würth Netherlands For trade customers only
Paint spray Special, clear lacquer

For detailed information, other images and documents, please select individual articles from the following table.

Paint spray Special, clear lacquer

High-quality nitro-alkydal quality at a high technical level

See product details

Available in 1 version
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
High-grade nitro-alkydal quality


  • Quick drying

  • Easy to apply

  • Very good coverage properties

  • Good coverage


Can be coated with all common primers, filler products and paint types



Quick-drying paint resin



Formula does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free < 20 min.

  • Touch dry < 60 min.


Temperature-resistant up to +80°C

Notice

Storage temperature +15°C to +25°C and up to 60% rel. humidity. Optimum processing temperature is +20°C. No painting on surfaces coated with synthetic resin lacquers, as this can lead to lifting and rippling of the old paint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.