For detailed information, other images and documents, please select individual articles from the following table.
Cleaner, ready to use SOLAR CLEAN P
Cleaner for photovoltaic panels and solar installations
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Concentrated cleaning agent with high degreasing power, for complete and rapid one-step removal of all types of dirt from photovoltaic and thermal solar panels, restoring the system to maximum efficiency. Due to the special softener formula, surfaces can be left to dry without formation of streaks, stains, and spots
High power cleaning agent
- specifically for photovoltaic cells and solar panels
- does not harm plastics, glass, rubber or aluminium frames
- no streaks when drying
- does not contain phosphates or acids
- no hazard symbols on the label
Softener formula
- distilled or demineralised water is not necessary
- the frequency of cleaning depends on the location and environmental conditions
Benefits
- easy to use
- does not harm the environment
- optimised system performance
- maintains investment value
- continued production of energy over the years
Solar panels are devices that convert sun radiation into energy. Various types are commercially available. Long-term scientific studies have shown that a 4 g dust layer over less than 1 m2 decreases energy conversion by 40%. Performing regular cleaning and surface maintenance is therefore necessary and indispensable
The technical advice given, while based on our best experience, should in any event be considered purely indicative and must be confirmed through comprehensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the planned use
Suitable for the various types of solar panels: Photovoltaic solar panels, thermal solar panels, for private use and industrial installations
Spray the diluted product on the relevant parts and leave for a short time to allow the product to dissolve dirt. To improve the cleaning effect, it is advisable to use a washing brush to apply light pressure on the surfaces to be cleaned. Rinse with the diluted product and leave to air dry
Amount:
Ready to use; 5 l is sufficient for approximately 12 m2, or 8 modules
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!