Welcome to Würth Netherlands For trade customers only
Concentrated cleaner SOLAR CLEAN C
Concentrated cleaner SOLAR CLEAN C - 1
Concentrated cleaner SOLAR CLEAN C - 2
Concentrated cleaner SOLAR CLEAN C - 3
Concentrated cleaner SOLAR CLEAN C - 4

For detailed information, other images and documents, please select individual articles from the following table.

Concentrated cleaner SOLAR CLEAN C

Cleaner for photovoltaic panels and solar installations

See product details

Available in 1 version
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
Concentrated cleaning agent with high degreasing power, for complete and rapid one-step removal of all types of dirt from photovoltaic and thermal solar panels, restoring the system to maximum efficiency. Due to the special softener formula, surfaces can be left to dry without formation of streaks, stains, and spots



High power cleaning agent


  • specifically for photovoltaic cells and solar panels

  • does not harm plastics, glass, rubber or aluminium frames

  • no streaks when drying

  • does not contain phosphates or acids

  • no hazard symbols on the label


Softener formula


  • distilled or demineralised water is not necessary

  • the frequency of cleaning depends on the location and environmental conditions


Benefits


  • easy to use

  • does not harm the environment

  • optimised system performance

  • maintains investment value

  • continued production of energy over the years
Notice

Solar panels are devices that convert sun radiation into energy. Various types are commercially available. Long-term scientific studies have shown that a 4 g dust layer over less than 1 m2 decreases energy conversion by 40%. Performing regular cleaning and surface maintenance is therefore necessary and indispensable



The technical advice given, while based on our best experience, should in any event be considered purely indicative and must be confirmed through comprehensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the planned use