For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fully pre-assembled
Clamp can be attached to the seam without any preparatory work.
Make sure in advance that the standing seam roof is securely attached to the substructure. Also take into account the maximum load capacity of the sheet steel. The first rail layer must not run parallel to the seams. The horizontal clamp spacing must not exceed 60 cm. Not suitable for mounting at higher heights.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!