For detailed information, other images and documents, please select individual articles from the following table.
Universal circlip clamping tool set 226 pieces. For circlips
Robust tool for quick and safe removal and installation of bearing-retaining circlips
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Circlips are opened and closed using the knurled hand wheel or alternatively the 3/8 inch drive
- Quick and safe replacement of the replaceable tips on the mount on the forged jaws
- Includes 12 pairs of interchangeable tips
Scope of delivery:
- 1 pair of straight replaceable tips 2.5 - 3.0 - 3.5 - 3.8 mm
- 1 pair of 45°-angled replaceable tips 2.5 - 3.0 - 3.5 - 3.8 mm
- 1 pair of 90°-angled replaceable tips 2.5 - 3.0 - 3.5 - 3.8 mm
- 1 x Allen key for replacing tips
Heavy universal design, e.g. for wheel bearings, safety circlips, drive shafts etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!