Welcome to Würth Netherlands For trade customers only
Universal circlip clamping tool set 26 pcs for retaining circlips
Universal circlip clamping tool set 26 pcs for retaining circlips - 1
Universal circlip clamping tool set 26 pcs for retaining circlips - 2
Universal circlip clamping tool set 26 pcs for retaining circlips - 3
Universal circlip clamping tool set 26 pcs for retaining circlips - 4
Universal circlip clamping tool set 26 pcs for retaining circlips - 5
Universal circlip clamping tool set 26 pcs for retaining circlips - 6

For detailed information, other images and documents, please select individual articles from the following table.

Universal circlip clamping tool set 26 pcs for retaining circlips

Robust tool for quick and safe removal and installation of bearing circlips and retaining circlips

See product details

Available in 1 version
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
Flexible solution for retaining circlips


  • Retaining circlips are opened and closed using the knurled hand wheel or alternatively the 3/8 inch drive

  • Quick and safe replacement of the replaceable tips on the mount on the forged jaws

  • Includes 12 pairs of interchangeable tips


Scope of delivery


  • 1 pair each of straight replaceable tips 2.5, 3.0, 3.5 and 3.8 mm

  • 1 pair each of 45°-angled replaceable tips 2.5, 3.0, 3.5 and 3.8 mm

  • 1 pair each of 90°-angled replaceable tips 2.5, 3.0, 3.5 and 3.8 mm

  • 1 x Allen key for replacing tips