Welcome to Würth Netherlands For trade customers only
Circlip pliers
Circlip pliers - 1
Circlip pliers - 2

For detailed information, other images and documents, please select individual articles from the following table.

Circlip pliers

Especially for removing and inserting wheel bearing circlips on cars and vans

See product details

Available in 1 version
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
Easy to use


  • Robust pliers with the perfect tip dimensions for stuck and rusted circlips

  • Easy access and precise working with the 45° angled tips

  • Covers all diameters of circlips used in wheel bearings


Scope of delivery


  • 1x wheel bearing circlip pliers type 1, length: 245 mm, ∅ tips 2.3 mm

  • 1x wheel bearing circlip pliers type 2, length: 315 mm, ∅ tips 3.2 mm