Welcome to Würth Netherlands For trade customers only
Chop saw KTS 300-L
Chop saw KTS 300-L - 1
Chop saw KTS 300-L - 2
Chop saw KTS 300-L - 3
Chop saw KTS 300-L - 4
Chop saw KTS 300-L - 5
Chop saw KTS 300-L - 6
Chop saw KTS 300-L - 7

For detailed information, other images and documents, please select individual articles from the following table.

Chop saw KTS 300-L

For straight, angled and/or bevelled cuts on hard/soft wood, solid wood, aluminium and plastic sections. Precise cutting with the projection of a positioning laser guide to simulate the cutting lines

See product details

Available in 1 version
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
  • Very powerful brush motor

  • Precise cutting with angle indicator and easy-to-read graduated scale

  • Self-calibrating laser line

  • Compact and lightweight with aluminium work surface

  • Soft start

  • Motor brake that stops the blade within 10 sec max.

  • Accidental restart protection

  • Blade adjustable to the right or left from 0 to 45° with the possibility of automatic stopping at 0, 15, 22.5, 30 and 45°

  • Tilts from 90° to 45° to the left, even in combination with right or left rotation

  • With dust suction vents

  • Height-adjustable upper work surface with side limit stop

  • Equipped with a 48-tooth dia. 300 wood blade, piece pusher, side adjuster and upper side limit stop