Welcome to Würth Netherlands For trade customers only
Chipping hammer MH 5 BASIC
Chipping hammer MH 5 BASIC - 1
Chipping hammer MH 5 BASIC - 2
Chipping hammer MH 5 BASIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

Chipping hammer MH 5 BASIC

Chipping hammer with SDS-max drive arbor, magnesium die-cast transmission housing and anti-vibration mechanism for comfortable working

See product details

Available in 1 version
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
  • The switch lock ensures comfortable working in continuous operation

  • The integrated soft-close system protects the health of the user by reducing vibrations

  • The robust and lightweight magnesium die-cast transmission housing is used for optimum heat dissipation in tough construction site use

  • Thanks to the integrated constant-velocity electronics, almost constant stroke rates under load are achieved

  • The stroke rate can be pre-selected using the dial below the handle

  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage

  • Thanks to the electronic soft start, smooth starting is possible

  • The restart protection prevents unintentional start-up in the event of a power interruption

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.