For detailed information, other images and documents, please select individual articles from the following table.
Chipping hammer MH 5 BASIC
Chipping hammer with SDS-max drive arbor, magnesium die-cast transmission housing and anti-vibration mechanism for comfortable working
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The switch lock ensures comfortable working in continuous operation
- The integrated soft-close system protects the health of the user by reducing vibrations
- The robust and lightweight magnesium die-cast transmission housing is used for optimum heat dissipation in tough construction site use
- Thanks to the integrated constant-velocity electronics, almost constant stroke rates under load are achieved
- The stroke rate can be pre-selected using the dial below the handle
- Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage
- Thanks to the electronic soft start, smooth starting is possible
- The restart protection prevents unintentional start-up in the event of a power interruption
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Light to medium-weight chiselling on walls made of concrete and masonry
- Chiselling channels in concrete and masonry
- Enlarging openings
- Concrete renovation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!