Welcome to Würth Netherlands For trade customers only
Chipping hammer MH 3-XE
Chipping hammer MH 3-XE - 1
Chipping hammer MH 3-XE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Chipping hammer MH 3-XE

Lightweight chisel hammer, designed especially for renovation work in bathrooms and on façades. With SDS-plus drive arbour.

See product details

Available in 1 version
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
Perfectly balanced


Machine fits very well in your hand and allows low-fatigue working.



Extremely fast work progress


Chisel function with 2.6-joule impact power



Weighs only 3.6 kg


Work for longer - less effort required.



Motor damage as a result of eroded carbon is prevented


Automatic cut-off carbon brushes



Flexible chisel adjustment


Flat chisels can be rotated in 30° increments



Fast tool change


Specially hardened SDS-plus mount



Long service life


Oil lubrication guarantees optimum lubrication at all times



Continuously adjustable impact rate


Accelerator switch



Continuous operation possible


Lock button



Rapid carbon changes


Service cover

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.