Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Multi-function device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system
Fully automatic battery charger for charging 12–24 V lead batteries and 12.8 V lithium batteries
Powerful and robust multifunctional charger for 12 V and 24 V starter batteries with a maximum charging current of 70 A. Also equipped with vehicle startup support function for deeply discharged batteries
Multi-function device for workshop use. Supports battery and vehicle electrical system, also for charging and recharging starter batteries without disconnecting from the vehicle electrical system