Welcome to Würth Netherlands For trade customers only
Strut sliding nut BUP1000

For detailed information, other images and documents, please select individual articles from the following table.

Strut sliding nut BUP1000

The BUP1000 strut sliding nut offers excellent corrosion resistance thanks to the BIS UltraProtect 1000 coating, which withstands a salt spray test of 1,000 hours.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 4 versions
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
  • Excellent corrosion resistance thanks to the unique BIS UltraProtect 1000 coating

  • Suitable for both indoor and outdoor applications

  • Easily passes a salt spray test in accordance with ISO 9227, better than hot-dip zinc plating

  • For use in corrosive environments in accordance with ISO 12944-2

  • Complementary system: All products in the BUP system can be excellently combined with one another

  • Also compatible with previously installed electrolytically, Sendzimir or hot-dip zinc plated products