Welcome to Würth Netherlands For trade customers only
Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid
Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid - 1
Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid - 2

For detailed information, other images and documents, please select individual articles from the following table.

Central locking bar SVS3 for the Nova Pro Scala frame system, adjustable in a 32 mm grid

See product details

Available in 1 version
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
  • The uncontrolled pulling out of several drawers is prevented.

  • Creates mutual locking of the drawers.

  • Mounting with or without OrgaAer material extension is possible.

  • Several drawers can be locked with a single lock.

  • The central locking bar can also be used independently without a lock, as purely a drawer lock.

  • Up to 6 drawers and for cabinets up to 963 mm clearance height, max. cabinet width: 600 mm.

  • Groove mounting (16 mm x 3.5 mm) for screwing on to the right-hand side.

  • For shortening the SVS3 bar and for planning instructions, see the assembly instructions in the online shop.