Welcome to Würth Netherlands For trade customers only
W-DN 2 ceiling nail
W-DN 2 ceiling nail - 1
W-DN 2 ceiling nail - 2
W-DN 2 ceiling nail - 3

For detailed information, other images and documents, please select individual articles from the following table.

W-DN 2 ceiling nail

For fastening ceiling suspensions or strut channels in dry walling. For concrete, zinc-plated steel.

See product details

Available in 2 versions
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
  • For efficient push-through installation

  • Low drilling effort due to small drill hole depth and small drill hole diameter

  • No additional drill hole cleaning necessary - three-factor ventilation of the drill bit is sufficient

  • No additional drill hole cleaning is necessary when using the Würth dust extraction drill bit

  • Easy insertion: Knock in the protruding pin with a hammer until flush

  • Can be loaded immediately - no need to wait

  • No special drilling or setting tools required

  • Reliable and proven anchorage via friction locking - displacement-controlled expansion anchors

European Technical Assessment ETA-23/0659:


Anchors in a redundant non-structural system in accordance with EN 1992-4:2018, cracked and uncracked concrete:


  • Static or quasi-static action

  • Fire resistance R30 to R120