Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
17 articles with 42 variations found
Hand tool for knocking in universal impact cavity wall ties (to the correct depth)
For correct and permanent positioning of the insulating materials on cavity wall anchor.
A plastic plate that is clipped onto a cavity wall tie to ensure that the insulation material remains attached at the correct place in the cavity.
Insulation holder with lip for moisture drainage to the outer surface.
Insulation clip with spacer and drip plate, for a guaranteed air cavity of 21 mm.
Hand tool for knocking universal glue-in cavity wall ties with dia. 4 in to the correct depth
Plug equipped with collar for mounting dia. 4 mm UNI impact and screw-in cavity wall ties and end wall ties
Application tool for tightening of cavity wall ties
Drill attachment for tightening end wall ties or window anchors.
To ensure that the insulation material is positioned and held in the correct place in the cavity.
Plastic clamping ring for rapid cavity wall insulation mounting, to be installed from above onto the cavity wall tie.
Moisture resistant plastic washer for cavity wall ties with a diameter of 3 and 4 mm.
Suitable for coupling two insulating parts.
A plastic clamping plate that is slid over a round cavity wall tie to ensure that the insulation material remains attached at the correct place in the cavity.
Suitable for use with angle brackets and cavity wall ties to prevent injuries
Hammer drill application tool with positive fit for machining impact cavity wall ties.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.