For detailed information, other images and documents, please select individual articles from the following table.
Car windscreen wiper Flatblade Pro II
Universal car flat wiper with high vehicle coverage and maximum performance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For universal use with high vehicle coverage
- 4 adapters suitable for 2 U-hook and 12 flat wiper arms
- Can be used on the left/right-hand side, regardless of the wipe pattern, thanks to the symmetrical spoiler shape
- Available in 12 different lengths
Quick and easy installation
- Adapter with 1-click system
- Just a few adapters for lots of wiper arms
- Installation instructions also available as a video via QR code
OE look with maximum performance
- Adapter design similar to OE flat wipers
- Good aerodynamic behaviour even at high speeds thanks to the unique spoiler shape
- Durable and winter-resistant thanks to the high-quality synthetic rubber with graphite coating
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!