Welcome to Würth Netherlands For trade customers only
Locking tool for camshafts Ford EcoBoost 1.0 (GEN2)
Locking tool for camshafts Ford EcoBoost 1.0 (GEN2) - 1
Locking tool for camshafts Ford EcoBoost 1.0 (GEN2) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Locking tool for camshafts Ford EcoBoost 1.0 (GEN2)

Used to lock the camshaft phasers on the Ford 1.0 Ecoboost with timing chain

See product details

Available in 1 version
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
  • For second generation Ford 1.0 l EcoBoost engines with timing chain from 2018 onwards

  • Used to adjust/lock the camshafts

  • Required to change the timing chain

  • Special tools are only inserted into the camshaft solenoid valve bores after the end cap has been fitted

  • Included in scope of delivery: 1x adjustment tool for exhaust camshaft (such as 303-1661-1), 1x adjustment tool for inlet camshaft (such as 303-1661-2) and 1x adjusting pin for camshaft adjustment wheel (such as 310-018)
Notice

Caution: The timing belt running in the oil bath was phased out and replaced by the timing chain