Welcome to Würth Netherlands For trade customers only
Calibration system WOW! ACS cars
Calibration system WOW! ACS cars - 1
Calibration system WOW! ACS cars - 2
Calibration system WOW! ACS cars - 3
Calibration system WOW! ACS cars - 4
Calibration system WOW! ACS cars - 5
Calibration system WOW! ACS cars - 6

For detailed information, other images and documents, please select individual articles from the following table.

Calibration system WOW! ACS cars

For calibrating driver assistance systems

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
Flexible and cost-effective system for calibrating driver assistance systems


  • 100 % manufacturer compliant

  • Expandable with double-sided, brand-specific calibration boards

  • High coverage of all vehicle-relevant brands

  • Ideal for independent workshops, car glass companies, body shops and tyre dealers

  • Single-person operation


Scope of delivery:


  • Powder-coated, height-adjustable, spring-balanced calibration board carrier (1.0 m to 1.85 m) or cart with manoeuvring wheels, handle and knurled thumb screw

  • Height-adjustable and separable laser carrier (0.27 m to 1.0 m with additional fine adjustment) with two mounted laser pointers

  • Measuring scale for height adjustment of calibration board carrier and laser carrier

  • Two self-centring four-point wheel clamps (for 11 to 25 inch rims)

  • Metal box, including a cross-line laser, two measuring tapes, two mirror/scale units, four measuring tape holders
NoticeTo ensure that the various systems function correctly, cameras and sensors must be regularly inspected and adjusted, if necessary. After a repair, calibration is usually required for special assistance systems.
  • For functional calibration, WOW! Diagnostics software, WOW! Diagnostics system (software included), WOW! LOOQER diagnostics interface, brand-specific calibration boards and, if necessary, adjustment rails for calibration boards required.

  • We recommend the Expert Data software package - for full access to Power Repair and other WOW! software highlights.